8MX41S21-2012
Description
8MX41S21-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 41T 4.1" PD 21MMW BORED 2012 BUSH
Part # 8MX41S21-2012
BDI # 21977232
Features
Pitch Diameter - Inch:
0.162
Flange Outside Diameter - Millimeter:
4.52
Inch - Metric:
Metric
Outside Diameter - Inch:
0.159
Face Width - Millimeter:
1
Face Width - Inch:
0.039
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
4.11
Mounting Method:
Bushed
8MX41S36-2012
Description
8MX41S36-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 41T 4.1" PD 36MMW BORED 2012 BUSH
Part # 8MX41S36-2012
BDI # 21977234
Features
Pitch Diameter - Inch:
0.162
Flange Outside Diameter - Millimeter:
4.52
Inch - Metric:
Metric
Outside Diameter - Inch:
0.159
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
4.11
Mounting Method:
Bushed
PB14MX34S68
Description
PB14MX34S68 SYNCHRONOUS BELT PULLEY ; PLAIN BORE 14MM PITCH
Part # PB14MX34S68
BDI # 21445647
Features
Pitch Diameter - Inch:
0.235
Flange Outside Diameter - Millimeter:
6.47
Inch - Metric:
Metric
Outside Diameter - Inch:
0.231
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
5.965
Mounting Method:
Rough Bore
Belt Width - Millimeter:
68
8MX39S12-1610
Description
8MX39S12-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 39T 3.9" PD 12MMW BORED 1610 BUSH
Part # 8MX39S12-1610
BDI # 21977216
Features
Pitch Diameter - Inch:
0.154
Flange Outside Diameter - Millimeter:
4.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.151
Face Width - Millimeter:
0.75
Face Width - Inch:
0.03
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
3.91
Mounting Method:
Bushed
8MX39S21-1610
Description
8MX39S21-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 39T 3.9" PD 21MMW BORED 1610 BUSH
Part # 8MX39S21-1610
BDI # 21977218
Features
Pitch Diameter - Inch:
0.154
Flange Outside Diameter - Millimeter:
4.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.151
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
3.91
Mounting Method:
Bushed