Features
Pitch Diameter - Inch:
4.178
Flange Outside Diameter - Millimeter:
112
Inch - Metric:
Inch
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
19
Face Width - Inch:
0.748
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
106.12
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
4.178
Flange Outside Diameter - Millimeter:
112
Inch - Metric:
Inch
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
106.12
Mounting Method:
Rough Bore
8MX42S12-2012
Description
8MX42S12-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756487
Part # 8MX42S12-2012
BDI # 24302602
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Bushed
8MX42S21-2012
Description
8MX42S21-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756488
Part # 8MX42S21-2012
BDI # 24302604
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Bushed
8MX42S62-2012
Description
8MX42S62-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756490
Part # 8MX42S62-2012
BDI # 24302608
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Bushed