Features
Pitch Diameter - Inch:
5.314
Flange Outside Diameter - Millimeter:
139.7
Inch - Metric:
Metric
Outside Diameter - Inch:
5.251
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
134.976
Mounting Method:
Bushed
538MG12BF-2012
Description
538MG12BF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 538MG12BF-2012
BDI # 922810
Features
Pitch Diameter - Inch:
5.314
Flange Outside Diameter - Millimeter:
143.993
Inch - Metric:
Metric
Outside Diameter - Inch:
5.251
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
134.976
Mounting Method:
Bushed
538MG21AF-2012
Description
538MG21AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 538MG21AF-2012
BDI # 922811
Features
Pitch Diameter - Inch:
5.314
Flange Outside Diameter - Millimeter:
144.018
Inch - Metric:
Metric
Outside Diameter - Inch:
5.251
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
134.976
Mounting Method:
Bushed
538MG36AF-2012
Description
538MG36AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 538MG36AF-2012
BDI # 922812
Features
Pitch Diameter - Inch:
5.314
Flange Outside Diameter - Millimeter:
144.018
Inch - Metric:
Metric
Outside Diameter - Inch:
5.251
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
134.976
Mounting Method:
Bushed
538MG62AF-2517
Description
538MG62AF 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 538MG62AF-2517
BDI # 922813
Features
Pitch Diameter - Inch:
5.314
Flange Outside Diameter - Millimeter:
144.018
Inch - Metric:
Metric
Outside Diameter - Inch:
5.251
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
134.976
Mounting Method:
Bushed