P33-14MGT-40
Description
P33-14MGT-40 SPROCKET ; 14MM PITCH 40MM W
Part # P33-14MGT-40
BDI # 26307609
Features
Pitch Diameter - Inch:
5.787
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.681
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Power Grip GT | Cast Iron
Pitch Diameter - Millimeter:
147
Mounting Method:
Bushed