TL48L050
Description
TL48L050 TIMING PULLEY ; 5.73" PITCH DIA 48GROVES
Part # TL48L050
BDI # 1135961
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
151.13
Inch - Metric:
Inch
Outside Diameter - Inch:
5.7
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Power Grip | Light Duty | Ductile Iron Core
Pitch Diameter - Millimeter:
145.542
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Inch
Outside Diameter - Inch:
5.7
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Power Grip | Light Duty | Ductile Iron Core
Pitch Diameter - Millimeter:
145.542
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Outside Diameter - Inch:
5.7
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Light | Split Taper Bushing | Type 7
Pitch Diameter - Millimeter:
145.542
Mounting Method:
Bushed
48LH050
Description
48LH050 TIMING PULLEY ; NON-RETURNABLE 3/8" P 48T 1/2" WD BORED
Part # 48LH050
BDI # 325156
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Outside Diameter - Inch:
5.7
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Light | Split Taper Bushing | Type 5
Pitch Diameter - Millimeter:
145.542
Mounting Method:
Bushed
48LH100
Description
48LH100 TIMING PULLEY ; NON-RETURNABLE 1" WD 3/8"CH PIT L STYLE
Part # 48LH100
BDI # 325158
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Outside Diameter - Inch:
5.7
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Light | Split Taper Bushing | Type 16
Pitch Diameter - Millimeter:
145.542
Mounting Method:
Bushed