PHP 21XH200RSB
Description
PHP 21XH200RSB PULLEY ; NON-RETURNABLE
Part # PHP 21XH200RSB
BDI # 1289459
Features
Pitch Diameter - Inch:
5.849
Flange Outside Diameter - Millimeter:
169
Inch - Metric:
Inch
Outside Diameter - Inch:
5.739
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
148.56
Mounting Method:
Rough Bore
PHP 21XH400RSB
Description
PHP 21XH400RSB PULLEY ; NON-RETURNABLE
Part # PHP 21XH400RSB
BDI # 1289526
Features
Pitch Diameter - Inch:
5.849
Flange Outside Diameter - Millimeter:
169
Inch - Metric:
Inch
Outside Diameter - Inch:
5.739
Face Width - Millimeter:
119
Face Width - Inch:
4.685
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
148.56
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
5.849
Flange Outside Diameter - Millimeter:
169
Inch - Metric:
Inch
Outside Diameter - Inch:
5.739
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
148.56
Mounting Method:
Bushed
PHP 21XH300RSB
Description
PHP 21XH300RSB PULLEY ; NON-RETURNABLE
Part # PHP 21XH300RSB
BDI # 1289492
Features
Pitch Diameter - Inch:
5.849
Flange Outside Diameter - Millimeter:
169
Inch - Metric:
Inch
Outside Diameter - Inch:
5.739
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
148.56
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
5.849
Flange Outside Diameter - Millimeter:
169
Inch - Metric:
Inch
Outside Diameter - Inch:
5.739
Face Width - Millimeter:
92.1
Face Width - Inch:
3.626
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
148.56
Mounting Method:
Bushed