Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
173.23
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
168
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Bushed