21ST5/12-2 NR. 21ST512
Description
SATI 21ST5/12-2 NR. 21ST512
Part # 21ST5/12-2 NR. 21ST512
BDI # 1404142
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
23
Inch - Metric:
Metric
Outside Diameter - Inch:
0.703
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
19.1
Mounting Method:
Rough Bore
36ST5/12-2 NR. 36ST512
Description
SATI 36ST5/12-2 NR. 36ST512
Part # 36ST5/12-2 NR. 36ST512
BDI # 1404350
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
23
Inch - Metric:
Metric
Outside Diameter - Inch:
0.703
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
19.1
Mounting Method:
Rough Bore
27ST5/12-2 NR. 27ST512
Description
SATI 27ST5/12-2 NR. 27ST512
Part # 27ST5/12-2 NR. 27ST512
BDI # 1404214
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
23
Inch - Metric:
Metric
Outside Diameter - Inch:
0.703
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
19.1
Mounting Method:
Rough Bore