PHP 112-5M-15TB
Description
PHP 112-5M-15TB PULLEY ; NON-RETURNABLE
Part # PHP 112-5M-15TB
BDI # 1289567
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.973
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
178.25
Mounting Method:
Bushed
Belt Width - Millimeter:
15