21ST5/14-2 NR. 21ST514
Description
SATI 21ST5/14-2 NR. 21ST514
Part # 21ST5/14-2 NR. 21ST514
BDI # 1404143
Features
Pitch Diameter - Inch:
0.877
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.829
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.28
Mounting Method:
Rough Bore
36ST5/14-2 NR. 36ST514
Description
SATI 36ST5/14-2 NR. 36ST514
Part # 36ST5/14-2 NR. 36ST514
BDI # 1404351
Features
Pitch Diameter - Inch:
0.877
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.829
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.28
Mounting Method:
Rough Bore
27ST5/14-2 NR. 27ST514
Description
SATI 27ST5/14-2 NR. 27ST514
Part # 27ST5/14-2 NR. 27ST514
BDI # 1404215
Features
Pitch Diameter - Inch:
0.877
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.829
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.28
Mounting Method:
Rough Bore
PHP 36-AT5-14RSB
Description
PHP 36-AT5-14RSB PULLEY ; NON-RETURNABLE
Part # PHP 36-AT5-14RSB
BDI # 1292405
Features
Pitch Diameter - Inch:
0.878
Flange Outside Diameter - Millimeter:
26
Inch - Metric:
Metric
Outside Diameter - Inch:
0.829
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.29
Mounting Method:
Rough Bore