P44-20M-115
Description
P44-20M-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 44GROVES 20MM P 115MM W
Part # P44-20M-115
BDI # 1125732
Features
Pitch Diameter - Inch:
11.028
Flange Outside Diameter - Millimeter:
300.05
Inch - Metric:
Metric
Outside Diameter - Inch:
10.858
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
280.111
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
11.028
Flange Outside Diameter - Millimeter:
299.974
Inch - Metric:
Metric
Outside Diameter - Inch:
10.858
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
Solid Style | Type MPB1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
280.111
Mounting Method:
Rough Bore
P44-20M-170
Description
P44-20M-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 44GROVES 20MM P 170MM W
Part # P44-20M-170
BDI # 1125733
Features
Pitch Diameter - Inch:
11.028
Flange Outside Diameter - Millimeter:
300.05
Inch - Metric:
Metric
Outside Diameter - Inch:
10.858
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
280.111
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
11.028
Flange Outside Diameter - Millimeter:
299.974
Inch - Metric:
Metric
Outside Diameter - Inch:
10.858
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
280.111
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
11.028
Flange Outside Diameter - Millimeter:
299.974
Inch - Metric:
Metric
Outside Diameter - Inch:
10.858
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
280.111
Mounting Method:
Bushed