P19-5MGT-15AL

COMPARE

P19-5MGT-15AL

Description
P19-5MGT-15AL SYNCHRONOUS PULLEY ; 29.1MM OD 30MM PITCH DIA 0.438" BORE

GATES

Part # P19-5MGT-15AL

BDI # 23125576

Features

Pitch Diameter - Inch: 1.181
Flange Outside Diameter - Millimeter: 33.35
Inch - Metric: Metric
Outside Diameter - Inch: 1.146
Face Width - Millimeter: 19.837

Face Width - Inch: 0.781
Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 30
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P19-5MGT-09AL

COMPARE

P19-5MGT-09AL

Description
P19-5MGT-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE

GATES

Part # P19-5MGT-09AL

BDI # 23125530

Features

Pitch Diameter - Inch: 1.181
Flange Outside Diameter - Millimeter: 33.35
Inch - Metric: Metric
Outside Diameter - Inch: 1.146
Face Width - Millimeter: 13.868

Face Width - Inch: 0.546
Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 30
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY