Page 1 of 2

Next

Compare
215MT15BFPUR

COMPARE

215MT15BFPUR

Description
215MT15BFPUR ; POR PUL 5MT15B21 SB 1/4 B

TSUBAKI

Part # 215MT15BFPUR

BDI # 923328

Features

Pitch Diameter - Inch: 1.316
Inch - Metric: Metric
Outside Diameter - Inch: 1.271
Face Width - Millimeter: 20.65
Face Width - Inch: 0.813

Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 33.426
Mounting Method: Rough Bore
Belt Width - Millimeter: 15
Belt Style: 5M-15

Price Inventory : Available to order
Loading Price
QTY
215MT15BF-F0.375

COMPARE

215MT15BF-F0.375

Description
215MT15BF F0.3750 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 215MT15BF-F0.375

BDI # 923327

Features

Pitch Diameter - Inch: 1.316
Inch - Metric: Metric
Outside Diameter - Inch: 1.271
Face Width - Millimeter: 20.65
Face Width - Inch: 0.813

Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 33.426
Mounting Method: Finished Bore
Belt Width - Millimeter: 15
Belt Style: 5M-15

Price Inventory : Available to order
Loading Price
QTY
P21-5MGT-15-MPB

COMPARE

P21-5MGT-15-MPB

Description
P21-5MGT-15-MPB SYNCHRONOUS PULLEY ; 21GROVES 5MM P 15MM W

GATES

Part # P21-5MGT-15-MPB

BDI # 1409352

Features

Pitch Diameter - Inch: 1.316
Flange Outside Diameter - Millimeter: 38.862
Inch - Metric: Metric
Outside Diameter - Inch: 1.271
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 33.426
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
215MT25BF

COMPARE

215MT25BF

Description
215MT25BF ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 215MT25BF

BDI # 923329

Features

Pitch Diameter - Inch: 1.316
Inch - Metric: Metric
Outside Diameter - Inch: 1.271
Face Width - Millimeter: 30.963
Face Width - Inch: 1.219

Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 33.426
Mounting Method: Rough Bore
Belt Width - Millimeter: 25
Belt Style: 5M-25

Price Inventory : Available to order
Loading Price
QTY
215MT25BF-F0.250

COMPARE

215MT25BF-F0.250

Description
215MT25BF F0.2500 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 215MT25BF-F0.250

BDI # 923330

Features

Pitch Diameter - Inch: 1.316
Inch - Metric: Metric
Outside Diameter - Inch: 1.271
Face Width - Millimeter: 30.963
Face Width - Inch: 1.219

Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 33.426
Mounting Method: Finished Bore
Belt Width - Millimeter: 25
Belt Style: 5M-25

Price Inventory : Available to order
Loading Price
QTY