Features
Pitch Diameter - Inch:
1.762
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Metric
Outside Diameter - Inch:
1.722
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
44.75
Mounting Method:
Rough Bore
27T5/28-2 NR. 27T5028
Description
SATI 27T5/28-2 NR. 27T5028
Part # 27T5/28-2 NR. 27T5028
BDI # 1404248
Features
Pitch Diameter - Inch:
1.762
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Metric
Outside Diameter - Inch:
1.722
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
44.75
Mounting Method:
Rough Bore
36T5/28-2 NR. 36T5028
Description
SATI 36T5/28-2 NR. 36T5028
Part # 36T5/28-2 NR. 36T5028
BDI # 1404384
Features
Pitch Diameter - Inch:
1.762
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Metric
Outside Diameter - Inch:
1.722
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
44.75
Mounting Method:
Rough Bore