PHP 16H075TB
Description
PHP 16H075TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 16H075TB
BDI # 1289171
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
71
Inch - Metric:
Inch
Outside Diameter - Inch:
2.492
Face Width - Millimeter:
27
Face Width - Inch:
1.063
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
64.67
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
71
Inch - Metric:
Inch
Outside Diameter - Inch:
2.492
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
64.67
Mounting Method:
Rough Bore
PHP 16H200RSB
Description
PHP 16H200RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 16H200RSB
BDI # 1289333
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
71
Inch - Metric:
Inch
Outside Diameter - Inch:
2.492
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
64.67
Mounting Method:
Rough Bore
PHP 16H100RSB
Description
PHP 16H100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 16H100RSB
BDI # 1289202
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
71
Inch - Metric:
Inch
Outside Diameter - Inch:
2.492
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
64.67
Mounting Method:
Rough Bore
PHP 16H150TB
Description
PHP 16H150TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 16H150TB
BDI # 1289308
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
71
Inch - Metric:
Inch
Outside Diameter - Inch:
2.492
Face Width - Millimeter:
45
Face Width - Inch:
1.772
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
64.67
Mounting Method:
Bushed