M-26S-MPB;AL
Description
M-26S-MPB SILENTSYNC SPROCKET - ALUMINUM
Part # M-26S-MPB ; AL
BDI # 410052
Features
Pitch Diameter - Inch:
2.607
Inch - Metric:
Metric
Outside Diameter - Inch:
2.552
Face Width - Millimeter:
26
Face Width - Inch:
1.024
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | RH and LH Helix Teeth | Conti SilentSync Sprocket
Global Part Number GPN:
576450
Pitch Diameter - Millimeter:
66.21
Mounting Method:
Rough Bore
L-26S-MPB;AL
Description
L-26S-MPB SILENTSYNC SPROCKET - ALUMINUM
Part # L-26S-MPB ; AL
BDI # 410065
Features
Pitch Diameter - Inch:
2.607
Inch - Metric:
Metric
Outside Diameter - Inch:
2.552
Face Width - Millimeter:
51
Face Width - Inch:
2.008
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | RH and LH Helix Teeth | Conti SilentSync Sprocket
Global Part Number GPN:
576439
Pitch Diameter - Millimeter:
66.21
Mounting Method:
Rough Bore