21T5/42-2 NR. 21T5042
Description
SATI 21T5/42-2 NR. 21T5042
Part # 21T5/42-2 NR. 21T5042
BDI # 1404181
Features
Pitch Diameter - Inch:
2.638
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Metric
Outside Diameter - Inch:
2.598
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
67
Mounting Method:
Rough Bore
36T5/42-2 NR. 36T5042
Description
SATI 36T5/42-2 NR. 36T5042
Part # 36T5/42-2 NR. 36T5042
BDI # 1404389
Features
Pitch Diameter - Inch:
2.638
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Metric
Outside Diameter - Inch:
2.598
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
67
Mounting Method:
Rough Bore
27T5/42-2 NR. 27T5042
Description
SATI 27T5/42-2 NR. 27T5042
Part # 27T5/42-2 NR. 27T5042
BDI # 1404253
Features
Pitch Diameter - Inch:
2.638
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Metric
Outside Diameter - Inch:
2.598
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
67
Mounting Method:
Rough Bore