14MX53S90-3525
Description
14MX53S90-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 53T 7.54" PD MMW BORED 3525 BUSH
Part # 14MX53S90-3525
BDI # 21977612
Features
Pitch Diameter - Inch:
0.366
Flange Outside Diameter - Millimeter:
9.69
Inch - Metric:
Metric
Outside Diameter - Inch:
0.362
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
9.299
Mounting Method:
Bushed
14MX53S125-4535
Description
14MX53S125-4535 SYNCHRONOUS BELT PULLEY ; 14MMP 53T 9.29"PD 125MMW BORED 4535 BUSH
Part # 14MX53S125-4535
BDI # 21977604
Features
Pitch Diameter - Inch:
0.366
Flange Outside Diameter - Millimeter:
9.69
Inch - Metric:
Metric
Outside Diameter - Inch:
0.362
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
9.299
Mounting Method:
Bushed
14MX53S37-3020
Description
14MX53S37-3020 SYNCHRONOUS BELT PULLEY ; 14MMP 53T 9.29" PD 37MMW BORED 3020 BUSH
Part # 14MX53S37-3020
BDI # 21977608
Features
Pitch Diameter - Inch:
0.366
Flange Outside Diameter - Millimeter:
9.69
Inch - Metric:
Metric
Outside Diameter - Inch:
0.362
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
9.299
Mounting Method:
Bushed
14MX53S20-3020
Description
14MX53S20-3020 SYNCHRONOUS BELT PULLEY ; 14MMP 53T 9.29" PD 20MMW BORED 3020 BUSH
Part # 14MX53S20-3020
BDI # 21977606
Features
Pitch Diameter - Inch:
0.366
Flange Outside Diameter - Millimeter:
9.69
Inch - Metric:
Metric
Outside Diameter - Inch:
0.362
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
9.299
Mounting Method:
Bushed
14MX53S68-3525
Description
14MX53S68-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 53T 9.29" PD 68MMW BORED 3525 BUSH
Part # 14MX53S68-3525
BDI # 21977610
Features
Pitch Diameter - Inch:
0.366
Flange Outside Diameter - Millimeter:
9.69
Inch - Metric:
Metric
Outside Diameter - Inch:
0.362
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
9.299
Mounting Method:
Bushed