388MT50AF-F1.500
Description
388MT50AF F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 388MT50AF-F1.500
BDI # 925282
Features
Pitch Diameter - Inch:
3.81
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
388MT50AF-F1.000
Description
388MT50AF F1.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 388MT50AF-F1.000
BDI # 925278
Features
Pitch Diameter - Inch:
3.81
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
388MT50AF-L56F1H
Description
388MT50AF L56F1H ; POR THT HIGH TORQUE TYPE PULLEY
Part # 388MT50AF-L56F1H
BDI # 925295
Features
Pitch Diameter - Inch:
3.81
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L5 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50
388MT50AF-L48S1F
Description
388MT50AF L48S1F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 388MT50AF-L48S1F
BDI # 925294
Features
Pitch Diameter - Inch:
3.81
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L4 Locking Sleeve | 8 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50
388MT50AF-L66S2C
Description
388MT50AF L66S2C ; POR THT HIGH TORQUE TYPE PULLEY
Part # 388MT50AF-L66S2C
BDI # 925306
Features
Pitch Diameter - Inch:
3.81
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50