E X 2-1/4-KW 5/8 X 5/16
Description
E X 2-1/4-KW 5/8 X 5/16 QD BUSHING
Part # E X 2-1/4-KW 5/8 X 5/16
BDI # 257186
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
57.15
Bore - Inch:
2.25
Other Features:
Keyway on ID | Ductile Iron
Bushing Series:
E
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
45
Bore - Inch:
1.772
Other Features:
Keyway on ID
Global Part Number GPN:
460409
Bushing Series:
E
E X 50MM-KW
Description
E X 50MM-KW QD BUSHING ; 50MM BORE 97.384MM OD 66.675MM LTB
Part # E X 50MM-KW
BDI # 257143
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
50
Bore - Inch:
1.969
Other Features:
Keyway on ID
Global Part Number GPN:
460411
Bushing Series:
E
E X 55MM-KW
Description
E X 55MM-KW QD BUSHING ; 55MM BORE 97.384MM OD 66.675MM LTB
Part # E X 55MM-KW
BDI # 257145
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
55
Bore - Inch:
2.165
Other Features:
Keyway on ID
Global Part Number GPN:
460412
Bushing Series:
E
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
80
Bore - Inch:
3.15
Other Features:
Keyway on ID | Ductile Iron
Global Part Number GPN:
468904
Bushing Series:
E