Page 1 of 3

Next

Compare
HEB50-4.4375-SS

COMPARE

HEB50-4.4375-SS

Description
HEB50-4.4375-SS TAPERED BUSHING ; HE50 STYLE 4.4375" BORE - SS

PCI

Part # HEB50-4.4375-SS

BDI # 22971660

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.625
Length Thru Bore - Millimeter: 55.88
Length Thru Bore - Inch: 2.2
Outside Diameter - Millimeter: 244.475

Bore - Millimeter: 112.725
Bore - Inch: 4.438
Other Features: 3IN Taper Per Foot | 300 Stainless Steel Material | 3.7IN Total Length | 8IN Bolt Circle Diameter | 6 Number Of Screws | 3/4IN Screw Size
Bushing Series: HE50

Price Inventory : Available to order
Request A Price QTY
HEB50-4.5000-SS

COMPARE

HEB50-4.5000-SS

Description
HEB50-4.5000-SS TAPERED BUSHING ; HE50 STYLE 4.5" BORE SS

PCI

Part # HEB50-4.5000-SS

BDI # 22971662

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.625
Length Thru Bore - Millimeter: 55.88
Length Thru Bore - Inch: 2.2
Outside Diameter - Millimeter: 244.475

Bore - Millimeter: 114.3
Bore - Inch: 4.5
Other Features: 3IN Taper Per Foot | 300 Stainless Steel Material | 3.7IN Total Length | 8IN Bolt Circle Diameter | 6 Number Of Screws | 3/4IN Screw Size
Bushing Series: HE50

Price Inventory : Available to order
Request A Price QTY
HEB50-4.9375-SS

COMPARE

HEB50-4.9375-SS

Description
HEB50-4.9375-SS TAPERED BUSHING ; HE50 STYLE 4.9375" BORE - SS

PCI

Part # HEB50-4.9375-SS

BDI # 22971664

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.625
Length Thru Bore - Millimeter: 55.88
Length Thru Bore - Inch: 2.2
Outside Diameter - Millimeter: 244.475

Bore - Millimeter: 125.425
Bore - Inch: 4.938
Other Features: 3IN Taper Per Foot | 300 Stainless Steel Material | 3.7IN Total Length | 8IN Bolt Circle Diameter | 6 Number Of Screws | 3/4IN Screw Size
Bushing Series: HE50

Price Inventory : Available to order
Request A Price QTY
HEB50-5.0000-SS

COMPARE

HEB50-5.0000-SS

Description
HEB50-5.0000-SS TAPERED BUSHING ; HE50 STYLE 5" BORE SS

PCI

Part # HEB50-5.0000-SS

BDI # 22971666

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.625
Length Thru Bore - Millimeter: 55.88
Length Thru Bore - Inch: 2.2
Outside Diameter - Millimeter: 244.475

Bore - Millimeter: 127
Bore - Inch: 5
Other Features: 3IN Taper Per Foot | 300 Stainless Steel Material | 3.7IN Total Length | 8IN Bolt Circle Diameter | 6 Number Of Screws | 3/4IN Screw Size
Bushing Series: HE50

Price Inventory : Available to order
Request A Price QTY
HEB50-3.9375-SS

COMPARE

HEB50-3.9375-SS

Description
HEB50-3.9375-SS TAPERED BUSHING ; HE50 STYLE 3.9375" BORE - SS

PCI

Part # HEB50-3.9375-SS

BDI # 22971658

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.625
Length Thru Bore - Millimeter: 55.88
Length Thru Bore - Inch: 2.2
Outside Diameter - Millimeter: 244.475

Bore - Millimeter: 100.025
Bore - Inch: 3.938
Other Features: 3IN Taper Per Foot | 300 Stainless Steel Material | 3.7IN Total Length | 8IN Bolt Circle Diameter | 6 Number Of Screws | 3/4IN Screw Size
Bushing Series: HE50

Price Inventory : Available to order
Request A Price QTY