Features
Roller Width - Inch:
1.75
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
82.55
Other Features:
Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN:
238521
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
82.55
Roller Diameter - Inch:
3.25
Other Features:
Full Complement
CH 104 LW
Description
CH 104 LW CAM FOLLOWER BEARING ; 3-1/4" CROWNED SOCKET HEAD/SEALED
Part # CH 104 LW
BDI # 794641
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
82.55
Roller Diameter - Inch:
3.25
Other Features:
Screwdriver Slot
CH 104 L
Description
CH 104 L CAM FOLLOWER BEARING ; 3-1/4" CROWNED SLOTTED HEAD/SEALED
Part # CH 104 L
BDI # 794640
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
82.55
Roller Diameter - Inch:
3.25
Other Features:
Screwdriver Slot
CRSBC-52
Description
CRSBC-52 CAM FOLLOWER BEARING ; CROWNED OD W/HEX SOCKET
Part # CRSBC-52
BDI # 198446
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Roller Width - Millimeter:
44.45
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
82.55
Roller Diameter - Inch:
3.25