Page 1 of 9

Next

Compare
CFE 30 2 BR

COMPARE

CFE 30 2 BR

Description
CFE 30 2 BR CAM FOLLOWER ; 41MM STUD X 90MM OD X 35MM W ECC CST

IKO

Part # CFE 30 2 BR

BDI # 23280857

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Caged | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CFE 30 2 VB

COMPARE

CFE 30 2 VB

Description
CFE 30 2 VB CAM FOLLOWER ; 41MM STUD X 90MM OD X 35MM W ECC CST

IKO

Part # CFE 30 2 VB

BDI # 23280863

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Full Complement | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CFRU1-30-2

COMPARE

CFRU1-30-2

Description
CFRU1 30 2 CAM FOLLOWER ; 30MM STUD X 90MM OD X 35MM W CST

IKO

Part # CFRU1-30-2

BDI # 514140

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 238152

Price Inventory : Available to order
Loading Price
QTY
CFE 30 2 VBR

COMPARE

CFE 30 2 VBR

Description
CFE 30 2 VBR CAM FOLLOWER ; 41MM STUD X 90MM OD X 35MM W ECC CST

IKO

Part # CFE 30 2 VBR

BDI # 23280865

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Full Complement | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CFE 30 2 VBUU

COMPARE

CFE 30 2 VBUU

Description
CFE 30 2 VBUU CAM FOLLOWER ; 41MM STUD X 90MM OD X 35MM W ECC CST

IKO

Part # CFE 30 2 VBUU

BDI # 23280867

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Full Complement | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY