Page 1 of 2

Next

Compare
NUKR 90 A

COMPARE

NUKR 90 A

Description
NUKR 90 A CAM FOLLOWER BRG ; NON-RETURNABLE

SKF

Part # NUKR 90 A

BDI # 1415784

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Full Complement | Labyrinth Seals

Price Inventory : Available to order
Loading Price
QTY
KRV 90 PP

COMPARE

KRV 90 PP

Description
KRV 90 PP CAM FOLLOWER BRG ; NON-RETURNABLE 90MM DIAX35MM ROLLERW

SKF

Part # KRV 90 PP

BDI # 1422929

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY
NUKRE 90 A

COMPARE

NUKRE 90 A

Description
NUKRE 90 A CAM FOLLOWER BRG ; NON-RETURNABLE

SKF

Part # NUKRE 90 A

BDI # 1416428

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Full Complement | Labyrinth Seals

Price Inventory : Available to order
Loading Price
QTY
PWKRE 90.2RS

COMPARE

PWKRE 90.2RS

Description
SKF PWKRE 90.2RS

SKF

Part # PWKRE 90.2RS

BDI # 1305787

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.378
Stud Diameter - Millimeter: 35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Full Complement | With Eccentric Collar Pressed Onto The Stud

Price Inventory : Available to order
Loading Price
QTY
PWKR 90.2RS

COMPARE

PWKR 90.2RS

Description
PWKR 90.2RS CAM FOLLOWER

SKF

Part # PWKR 90.2RS

BDI # 1305780

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY