CF 11/16 B
Description
CF 11/16 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # CF 11/16 B
BDI # 343967
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
17.475
Other Features:
Full Complement
Global Part Number GPN:
20621
CFH 11/16 B
Description
CFH 11/16 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # CFH 11/16 B
BDI # 347156
Features
Roller Width - Inch:
0.438
Thread Size:
5/16-24
Stud Diameter - Inch:
0.313
Stud Diameter - Millimeter:
7.95
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
17.475
Other Features:
Full Complement
Global Part Number GPN:
22533
CF 11/16
Description
CF 11/16 CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # CF 11/16
BDI # 343966
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
17.475
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
590653