Page 1 of 2

Next

Compare
CFH 3/4

COMPARE

CFH 3/4

Description
CFH 3/4 CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # CFH 3/4

BDI # 347185

Features

Roller Width - Inch: 0.5
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 22538

Price Inventory : Available to order
Loading Price
QTY
CFH 3/4 B

COMPARE

CFH 3/4 B

Description
CFH 3/4 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # CFH 3/4 B

BDI # 347186

Features

Roller Width - Inch: 0.5
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Other Features: Full Complement
Global Part Number GPN: 22539

Price Inventory : Available to order
Loading Price
QTY
CF 3/4

COMPARE

CF 3/4

Description
CF 3/4 LOAD RUNNER, REG STUD/NO SEALS (SMARTCATALOG)

OSBORN LOAD RUNNERS

Part # 0009211900

BDI # 25968954

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Roller Diameter - Inch: 0.75
Other Features: High Alloy Steel Tread

Price Inventory : Available to order
Loading Price
QTY
CFH 3/4

COMPARE

CFH 3/4

Description
CFH 3/4 LOAD RUNNER, HD/NO SEALS (SMARTCATALOG)

OSBORN LOAD RUNNERS

Part # 0009218400

BDI # 25968937

Features

Roller Width - Inch: 0.5
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Roller Diameter - Inch: 0.75
Other Features: High Alloy Steel Tread

Price Inventory : Available to order
Loading Price
QTY
H 24

COMPARE

H 24

Description
H 24 CAM FOLLOWER BEARING ; NEEDLE ROLLER

RBC BEARINGS

Part # H 24

BDI # 794972

Features

Roller Width - Inch: 0.5
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Roller Diameter - Inch: 0.75
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY