H 52
Description
H 52 CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-5/8" SLOTTED HEAD
Part # H 52
BDI # 794992
Features
Roller Width - Inch:
0.875
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Roller Diameter - Inch:
1.625
Other Features:
Screwdriver Slot
S 52
Description
S 52 CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-5/8" SLOTTED HEAD
Part # S 52
BDI # 795112
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Roller Diameter - Inch:
1.625
Other Features:
Screwdriver Slot
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Roller Diameter - Inch:
1.625
Other Features:
Full Complement
CFH 1 5/8 B
Description
CFH 1 5/8 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # CFH 1 5/8 B
BDI # 347145
Features
Roller Width - Inch:
0.875
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Other Features:
Full Complement
Global Part Number GPN:
22581
CFH 1 5/8
Description
CFH 1 5/8 CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # CFH 1 5/8
BDI # 347144
Features
Roller Width - Inch:
0.875
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
22580