S 72

COMPARE

S 72

Description
S 72 CAM FOLLOWER BEARING ; NEEDLE ROLLER

RBC BEARINGS

Part # S 72

BDI # 795128

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Roller Diameter - Inch: 2.25
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
CFE 2 1/4

COMPARE

CFE 2 1/4

Description
CFE 2 1/4 CAM FOLLOWER BEARING ; POR NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # CFE 2 1/4

BDI # 344060

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 590807

Price Inventory : Available to order
Loading Price
QTY
CF 2 1/4 B

COMPARE

CF 2 1/4 B

Description
CF 2 1/4 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # CF 2 1/4 B

BDI # 343981

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Full Complement
Global Part Number GPN: 20780

Price Inventory : Available to order
Loading Price
QTY
CR-36

COMPARE

CR-36

Description
CR-36 STUD TRACK ROLLER

KOYO

Part # CR-36

BDI # 1086236

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Roller Diameter - Inch: 2.25
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY