S 36
Description
S 36 CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-1/8" SLOTTED HEAD
Part # S 36
BDI # 795096
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Roller Diameter - Inch:
1.125
Other Features:
Screwdriver Slot
CF 1 1/8
Description
CF 1 1/8 CAM FOLLOWER BEARING ; 1-1/8" RLR DIA 5/8" RLR WD
Part # CF 1 1/8
BDI # 343939
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
20668
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Roller Diameter - Inch:
1.125
Other Features:
Caged | Screwdriver Slot
CFH 1 1/8
Description
CFH 1 1/8 CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # CFH 1 1/8
BDI # 347132
Features
Roller Width - Inch:
0.625
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
22556
CF 1 1/8 B
Description
CF 1 1/8 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # CF 1 1/8 B
BDI # 343940
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Other Features:
Full Complement
Global Part Number GPN:
20669