S 36
Description
S 36 CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-1/8" SLOTTED HEAD
Part # S 36
BDI # 795096
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Roller Diameter - Inch:
1.125
Other Features:
Screwdriver Slot
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Roller Diameter - Inch:
1.125
Other Features:
Caged | Screwdriver Slot
S 32
Description
S 32 CAM FOLLOWER BEARING ; NEEDLE ROLLER 1" DIA 5/8" WIDTH
Part # S 32
BDI # 795092
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Screwdriver Slot
CFH 3/4
Description
CFH 3/4 CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # CFH 3/4
BDI # 347185
Features
Roller Width - Inch:
0.5
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
22538
CFH 7/8 B
Description
CFH 7/8 B CAM FOLLOWER BEARING ; 7/8" RLR DIA 1/2" RLR WD
Part # CFH 7/8 B
BDI # 347196
Features
Roller Width - Inch:
0.5
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
22.225
Other Features:
Full Complement
Global Part Number GPN:
22545