Page 1 of 24

Next

Compare
CF 2 SB CR

COMPARE

CF 2 SB CR

Description
CF 2 SB CR CAM FOLLOWER BEARING ; 2" RLR DIA 1-1/4" RLR WD

MCGILL

Part # CF 2 SB CR

BDI # 347443

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: Full Complement | Corrosion Resistant | Stainless Steel Tread | Lubri-Disc Seals
Global Part Number GPN: 20786

Price Inventory : Available to order
Loading Price
QTY
CFH 2

COMPARE

CFH 2

Description
CFH 2 CAM FOLLOWER BEARING ; 2" RLR DIA 1-1/4" RLR WD

MCGILL

Part # CFH 2

BDI # 347159

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 22598

Price Inventory : Available to order
Loading Price
QTY
CFH 2 B

COMPARE

CFH 2 B

Description
CFH 2 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # CFH 2 B

BDI # 347160

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: Full Complement
Global Part Number GPN: 22599

Price Inventory : Available to order
Loading Price
QTY
CFH 2 S

COMPARE

CFH 2 S

Description
CFH 2 S CAM FOLLOWER BEARING ; 2" RLR DIA 1-1/4" RLR WD

MCGILL

Part # CFH 2 S

BDI # 347161

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 22600

Price Inventory : Available to order
Loading Price
QTY
CH 64 LW

COMPARE

CH 64 LW

Description
CH 64 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 2" DIA 1-1/4" WIDTH

RBC BEARINGS

Part # CH 64 LW

BDI # 794674

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Roller Diameter - Inch: 2
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY