Page 1 of 18

Next

Compare
CR32

COMPARE

CR32

Description
CR32 CAMFOLLOWER BEARING

IKO

Part # CR32

BDI # 514350

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 590561

Price Inventory : Available to order
Loading Price
QTY
CRSBE-32

COMPARE

CRSBE-32

Description
CRSBE-32 CAM FOLLOWER BEARING ; CYLINDRICAL OD SEALED

CONSOLIDATED BEARING

Part # CRSBE-32

BDI # 198481

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Roller Width - Millimeter: 31.75

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Roller Diameter - Inch: 2

Price Inventory : Available to order
Loading Price
QTY
CRSBC-32

COMPARE

CRSBC-32

Description
CRSBC-32 CAM FOLLOWER BEARING ; CROWNED OD W/HEX SOCKET

CONSOLIDATED BEARING

Part # CRSBC-32

BDI # 198441

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Roller Width - Millimeter: 31.75

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Roller Diameter - Inch: 2

Price Inventory : Available to order
Loading Price
QTY
S 64 L

COMPARE

S 64 L

Description
S 64 L CAM FOLLOWER BEARING ; NEEDLE ROLLER 2" DIA 1-1/4" WIDTH

RBC BEARINGS

Part # S 64 L

BDI # 795125

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Roller Diameter - Inch: 2
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY
S 64 LWX

COMPARE

S 64 LWX

Description
S 64 LWX CAM FOLLOWER BEARING ; NEEDLE ROLLER 2" CYLINDRICAL ADJUSTABLE

RBC BEARINGS

Part # S 64 LWX

BDI # 795127

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Roller Diameter - Inch: 2
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY