Page 1 of 39

Next

Compare
H 52

COMPARE

H 52

Description
H 52 CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-5/8" SLOTTED HEAD

RBC BEARINGS

Part # H 52

BDI # 794992

Features

Roller Width - Inch: 0.875
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 41.275
Roller Diameter - Inch: 1.625
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
H 52 L

COMPARE

H 52 L

Description
H 52 L CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-5/8" SLOTTED HEAD/SEALED

RBC BEARINGS

Part # H 52 L

BDI # 794993

Features

Roller Width - Inch: 0.875
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 41.275
Roller Diameter - Inch: 1.625
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
CRH24VUU

COMPARE

CRH24VUU

Description
CRH24VUU CAMFOLLOWER BEARING

IKO

Part # CRH24VUU

BDI # 514458

Features

Roller Width - Inch: 0.875
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238476

Price Inventory : Available to order
Loading Price
QTY
CR32

COMPARE

CR32

Description
CR32 CAMFOLLOWER BEARING

IKO

Part # CR32

BDI # 514350

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 590561

Price Inventory : Available to order
Loading Price
QTY
CRSBE-36

COMPARE

CRSBE-36

Description
CRSBE-36 CAM FOLLOWER BEARING ; 2-1/4" ROLLER DIA 1-1/4" ROLLER WIDTH

CONSOLIDATED BEARING

Part # CRSBE-36

BDI # 198482

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Roller Width - Millimeter: 31.75

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Roller Diameter - Inch: 2.25

Price Inventory : Available to order
Loading Price
QTY