LSM45BRHKPS
Description
LSM45BRHKPS CYL RLR BEARING HOUSING ; POR 45MM BORE RETAINED
Part # LSM45BRHKPS
BDI # 22811893
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.621
Length Thru Bore - Millimeter:
60
Length Thru Bore - Inch:
2.362
Other Features:
Single Row | Split Roller | Light Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
QMMC15J215SEB
Description
QMMC15J215SEB CARTRIDGE SPH RLR BRG ; POR NON RETURNABLE
Part # QMMC15J215SEB
BDI # 756935
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.875
Length Thru Bore - Millimeter:
91.948
Length Thru Bore - Inch:
3.62
Other Features:
Double Row | Nitrile Rubber Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Expansion
MSM65BRHKPS
Description
MSM65BRHKPS CYL RLR BEARING HOUSING ; POR 65MM BORE RETAINED
Part # MSM65BRHKPS
BDI # 22821821
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.187
Length Thru Bore - Millimeter:
72.3
Length Thru Bore - Inch:
2.846
Other Features:
Single Row | Split Roller | Medium Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
QMMC13J207SEN
Description
QMMC13J207SEN CARTRIDGE SPH RLR BRG ; POR NON RETURNABLE
Part # QMMC13J207SEN
BDI # 789753
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
85.598
Length Thru Bore - Inch:
3.37
Other Features:
Double Row | With Grub Screw | Viton Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Expansion
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
85.598
Length Thru Bore - Inch:
3.37
Other Features:
Double Row | With Grub Screw | Nitrile Rubber Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion