Page 1 of 3

Next

Compare
6018 1-3/4 X 1/2X1/4 KW MTO

COMPARE

6018 1-3/4 X 1/2X1/4 KW MTO

Description
6018 1-3/4 X 1/2X1/4 KW MTO CPLG HALF ; ALTERED HUB

MARTIN SPROCKET & GR

Part # 6018 1-3/4 X 1/2X1/4 KW MTO

BDI # 24674616

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
8018 1 3/4

COMPARE

8018 1 3/4

Description
8018 1 3/4 CHAIN CPLG HUB ; 80 CHAIN 18 TEETH

MARTIN SPROCKET & GR

Part # 8018 1 3/4

BDI # 625404

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.27

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
6020 1 3/4

COMPARE

6020 1 3/4

Description
6020 1 3/4 CHAIN CPLG HUB ; 3-7/8" HUB DIA X 1-3/4" BORE X 4-7/8" OD

MARTIN SPROCKET & GR

Part # 6020 1 3/4

BDI # 623714

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.188

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 98.425
Hub Diameter - Inch: 3.875
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY

COMPARE

C6020X 1 3/4

Description
C6020X 1 3/4 ; CHAIN COUPLING

BROWNING

Part # C6020X 1 3/4

BDI # 321840

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.176

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 98.425
Hub Diameter - Inch: 3.875
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
6022 X 1 3/4IN

COMPARE

6022 X 1 3/4IN

Description
6022 X 1 3/4IN ; POR SHAFT COUPLING HUB

TSUBAKI

Part # 6022 X 1 3/4IN

BDI # 24331221

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.67

Length Thru Bore - Millimeter: 53.975
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 114.3
Hub Diameter - Inch: 4.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY