Page 1 of 2

Next

Compare
5016 7/8

COMPARE

5016 7/8

Description
5016 7/8 CHAIN CPLG HUB ; 7/8" BORE 2-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 5016 7/8

BDI # 622181

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.52

Length Thru Bore - Millimeter: 36.525
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
5016 7/8 W/5/16 X 5/32 KW HUB

COMPARE

5016 7/8 W/5/16 X 5/32 KW HUB

Description
5016 X 7/8 W/5/16 X 5/32 KW HUB

MARTIN SPROCKET & GR

Part # 5016 7/8 W/5/16 X 5/32 KW HUB

BDI # 24328861

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.52

Length Thru Bore - Millimeter: 36.525
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
4016 7/8

COMPARE

4016 7/8

Description
4016 7/8 CHAIN CPLG HUB ; 7/8" BORE 1-31/32" HUB DIA

MARTIN SPROCKET & GR

Part # 4016 7/8

BDI # 620389

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.81

Length Thru Bore - Millimeter: 28.575
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 50
Hub Diameter - Inch: 1.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
5018 7/8

COMPARE

5018 7/8

Description
5018 7/8 CHAIN CPLG HUB ; 7/8" BORE 2-31/32" HUB DIA

MARTIN SPROCKET & GR

Part # 5018 7/8

BDI # 622198

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.92

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 75.4
Hub Diameter - Inch: 2.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
FB5012 X 7/8

COMPARE

FB5012 X 7/8

Description
FB5012 X 7/8 CHAIN CPLG FLG

DODGE

Part # FB5012 X 7/8

BDI # 251546

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 2.75
Length Thru Bore - Millimeter: 31.75

Length Thru Bore - Inch: 1.25
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth
Hub Diameter - Millimeter: 44.45
Hub Diameter - Inch: 1.75
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY