4016 24MM 8X3.3KW
Description
4016 24MM 8X3.3KW CHAIN CPLNG HUB ; 16 TEETH 3-1/32" OUTSIDE DIA
Part # 4016 24MM 8X3.3KW
BDI # 21551858
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.81
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
50
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling
4016 19MM 6X2.8KW
Description
4016 19MM 6X2.8KW CHAIN CPLNG HUB ; 16 TEETH 3-1/32" OUTSIDE DIA
Part # 4016 19MM 6X2.8KW
BDI # 21551857
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.81
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
50
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling
4016TLF
Description
4016TLF COUPLING HUB ; 40 CHAIN 16 TEETH TAPERLOCK
Part # 4016TLF
BDI # 22145624
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.81
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
50
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling
4016SSH X 1 KW 2SS
Description
4016SSH X 1 KW 2SS CHAIN COUPLING HUB ; 1" BORE 16T SS
Part # 4016SSH X 1 KW 2SS
BDI # 23782038
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.81
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
50
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling
4016 3/4
Description
4016 3/4 CHAIN CPLG HUB ; 3/4" BORE 1-31/32" HUB DIA
Part # 4016 3/4
BDI # 620387
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.81
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
50
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling