60QD27H XSK
Description
60QD27H XSK ROLLER CHAIN SPROCKET ; ANSI 60 QD 27 TEETH
Part # 60QD27H XSK
BDI # 20643395
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Bushed
C2060H-TR-S CP C/L ELITE
Description
C2060H-TR-S CP C/L ELITE CONNECTING LINK ; COTTERED
Part # C2060H-TR-S CP C/L ELITE
BDI # 21514276
16B-2 C/L ELITE STRAIGHT PLATES
Description
IWIS DRIVE SYSTEMS 16B-2 C/L ELITE STRAIGHT PLATES
Part # 16B-2 C/L ELITE STRAIGHT PLATES
BDI # 27571727
50BS31H 3/4
Description
50BS31H 3/4 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 31 TEETH 3/4 BORE
Part # 50BS31H 3/4
BDI # 20642825
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.178
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.521
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
156.92
Mounting Method:
Finished Bore