PHS 10B-1B58
Description
PHS 10B-1B58 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1B58
BDI # 1285583
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.544
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.903
Pitch Diameter - Millimeter:
293.23
Mounting Method:
Rough Bore
PHS 20B-1C58
Description
PHS 20B-1C58 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1C58
BDI # 1286731
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
23.089
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.805
Pitch Diameter - Millimeter:
586.45
Mounting Method:
Rough Bore
PHS 60-1B58
Description
PHS 60-1B58 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1B58
BDI # 1288261
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.853
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.283
Pitch Diameter - Millimeter:
351.866
Mounting Method:
Rough Bore
PHS 50-1TB58
Description
PHS 50-1TB58 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1TB58
BDI # 1288075
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.544
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.903
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
293.23
Mounting Method:
Bushed
PHS 20B-1A58
Description
PHS 20B-1A58 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1A58
BDI # 1286648
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
23.089
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.805
Pitch Diameter - Millimeter:
586.45
Mounting Method:
Rough Bore