Page 1 of 12

Next

Compare
PHS 35-2TB95

COMPARE

PHS 35-2TB95

Description
PHS 35-2TB95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-2TB95

BDI # 1287508

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 11.342
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.561
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 288.08
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 50-2B95

COMPARE

PHS 50-2B95

Description
PHS 50-2B95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 50-2B95

BDI # 1288108

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 18.903

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.268
Pitch Diameter - Millimeter: 480.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 10B-2B95

COMPARE

PHS 10B-2B95

Description
PHS 10B-2B95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-2B95

BDI # 1285743

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-2
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 18.903

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 19.268
Pitch Diameter - Millimeter: 480.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1TB95

COMPARE

PHS 16B-1TB95

Description
PHS 16B-1TB95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1TB95

BDI # 1286464

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 30.245
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 30.828
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 768.22
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 80-2C95

COMPARE

PHS 80-2C95

Description
PHS 80-2C95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-2C95

BDI # 1288610

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 30.245

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 30.828
Pitch Diameter - Millimeter: 768.22
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY