Page 1 of 16

Next

Compare
60B59F X 2-7/16

COMPARE

60B59F X 2-7/16

Description
H60B59F X 2-7/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 60B59F X 2-7/16

BDI # 915771

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 14.092
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 14.522
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 357.937
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40B59F X 5/8

COMPARE

40B59F X 5/8

Description
40B59F X 5/8 SPROCKET ; 5/8" KW 2SS

TSUBAKI

Part # 40B59F X 5/8

BDI # 914851

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 9.395
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 9.628
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 238.633
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
RS10B-1A59T

COMPARE

RS10B-1A59T

Description
10BA59 ; POR SPROCKET SB 24MM

TSUBAKI

Part # RS10B-1A59T

BDI # 920694

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 11.743
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 12.102
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 298.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS10B-1B59T

COMPARE

RS10B-1B59T

Description
10BB59 ; POR SPROCKET SB 25MM

TSUBAKI

Part # RS10B-1B59T

BDI # 920734

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 11.743
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 12.102
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 298.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS25-1A59T

COMPARE

RS25-1A59T

Description
25A59 ; POR PLATE SPROCKET STOCK BORE

TSUBAKI

Part # RS25-1A59T

BDI # 911593

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Inch - Metric: Inch

Material: Carbon Steel
Mounting Method: Rough Bore
Bushing Size if bushed: No Bushing
Number of Rows of Teeth: 1
Hub Type: A-No Hub

Price Inventory : Available to order
Loading Price
QTY