083-1/Z=28 NR. PS07028
Description
SATI 083-1/Z=28 NR. PS07028
Part # 083-1/Z=28 NR. PS07028
BDI # 1405381
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.465
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.701
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Rough Bore
083-1/Z=15 NR. PS07015
Description
SATI 083-1/Z=15 NR. PS07015
Part # 083-1/Z=15 NR. PS07015
BDI # 1405368
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.63
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore
083-1/Z=20 NR. PS07020
Description
SATI 083-1/Z=20 NR. PS07020
Part # 083-1/Z=20 NR. PS07020
BDI # 1405373
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.421
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
083-1/Z=21 NR. PS07021
Description
SATI 083-1/Z=21 NR. PS07021
Part # 083-1/Z=21 NR. PS07021
BDI # 1405374
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.355
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.583
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Rough Bore
083-1/Z=22 NR. PS07022
Description
SATI 083-1/Z=22 NR. PS07022
Part # 083-1/Z=22 NR. PS07022
BDI # 1405375
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.74
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore