35B65 1/2
Description
35B65 1/2 SPROCKET ; 7.978IN OD 2-1/4IN HUB OD
Part # 35B65 1/2
BDI # 21849986
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.98
Pitch Diameter - Millimeter:
197.15
Mounting Method:
Finished Bore
D20C65 X 12IN 12.001/12.004
Description
D20C65 X 12IN 12.001/12.004 SPROCKET
Part # D20C65 X 12IN 12.001/12.004
BDI # 25199068
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
25.874
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.457
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
657.2
Mounting Method:
Finished Bore
60BS65 1-3/16
Description
60BS65 1-3/16 RLR CHAIN SPROCKET ; 65 TEETH 15.96" OUTSIDE DIA
Part # 60BS65 1-3/16
BDI # 21552517
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.956
Pitch Diameter - Millimeter:
394.3
Mounting Method:
Finished Bore
80A65 ALTERED BORE 7-1/2IN
Description
80A65 ALTERED BORE 7-1/2IN ; SPROCKET
Part # 80A65 ALTERED BORE 7-1/2IN
BDI # 23781776
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.274
Pitch Diameter - Millimeter:
525.73
Mounting Method:
Finished Bore
80B65 X 3
Description
80B65 X 3 ROLLER CHAIN SPROCKET ; 3" BORE 65T CHAIN NO.80
Part # 80B65 X 3
BDI # 23906707
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.274
Pitch Diameter - Millimeter:
525.73
Mounting Method:
Finished Bore