Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.37
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
85.61
Mounting Method:
Rough Bore
083-1/Z=14 NR. PS07014
Description
SATI 083-1/Z=14 NR. PS07014
Part # 083-1/Z=14 NR. PS07014
BDI # 1405367
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.685
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore
06B-2/Z=14 NR. PD05014
Description
SATI 06B-2/Z=14 NR. PD05014
Part # 06B-2/Z=14 NR. PD05014
BDI # 1405085
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.685
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore