PHS 05B-2B30
Description
PHS 05B-2B30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-2B30
BDI # 1284773
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
3.013
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.142
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
76.53
Mounting Method:
Rough Bore
D05B30
Description
D05B30 ROLLER CHAIN SPROCKET ; 30T 3.186" OD 05B-2 0.315" PITCH
Part # D05B30
BDI # 23778320
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
3.013
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.142
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
76.53
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
1.615
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.744
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
41.01
Mounting Method:
Finished Bore
PHS 05B-2B38
Description
PHS 05B-2B38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-2B38
BDI # 1284774
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
3.814
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.945
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
96.88
Mounting Method:
Rough Bore