D120B14H X 2-3/4
Description
D120B14H X 2-3/4 SPROCKET ; 7.472" OD X 3-3/4" LTB X 1-1/2" P STEEL
Part # D120B14H X 2-3/4
BDI # 21472693
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Finished Bore
D120B16 X 3.25 5/8-11X5/8 KW 2SS
Description
D120B16 X 3.25 5/8-11X5/8 KW 2SS SPRKT ; 120CHAIN 16T
Part # D120B16 X 3.25 5/8-11X5/8 KW 2SS
BDI # 24023234
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore
D120BTB24 BORED TO 3535
Description
D120BTB24 BORED TO 3535 CHN SPROCKET ; 11.492 PD 120CHN 24T
Part # D120BTB24 BORED TO 3535
BDI # 24023236
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Bushed
D120B16H
Description
D120B16H ROLLER CHAIN SPROCKET ; ANSI 120-2 TYPE B 16 TEETH PILOT BORE
Part # D120B16H
BDI # 20639325
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.498
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Finished Bore