Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
14.688
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.752
Other Features:
QD Bushing
Global Part Number GPN:
31313
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.152
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.186
Pitch Diameter - Millimeter:
308.661
Mounting Method:
Finished Bore
PHS 160-1A54
Description
PHS 160-1A54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 160-1A54
BDI # 1290740
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
34.396
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
35.538
Pitch Diameter - Millimeter:
873.658
Mounting Method:
Rough Bore
160B10H
Description
160B10H ROLLER CHAIN SPROCKET ; ANSI 160 TYPE B 10 TEETH PILOT BORE
Part # 160B10H
BDI # 20639643
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
6.472
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.356
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
164.389
Mounting Method:
Rough Bore
160B28H
Description
160B28H ROLLER CHAIN SPROCKET ; ANSI 160 TYPE B 28 TEETH PILOT BORE
Part # 160B28H
BDI # 20639679
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
17.862
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.95
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
453.695
Mounting Method:
Rough Bore