Features
Chain Pitch - Inch:
1
Chain Size:
2040
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Steel
Other Features:
Conveyor Series | Double Pitch
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
1
2040B20H
Description
2040B20H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2040B20H
BDI # 17158985
Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.46
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572160
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
2.152
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.33
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35776
Pitch Diameter - Millimeter:
54.661
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
1.852
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35774
Pitch Diameter - Millimeter:
47.041
Mounting Method:
Rough Bore
2040BS30SS 1-1/4
Description
2040BS30SS 1-1/4 RLR CHAIN SPROCKET ; 30 TEETH 5.06" OUTSIDE DIA
Part # 2040BS30SS 1-1/4
BDI # 21552494
Features
Chain Pitch - Inch:
1
Chain Size:
2040
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.06
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore