Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-3
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.741
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.472
Other Features:
Triplex Type
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Rough Bore
24B-3/Z=17 NR. PT14017
Description
SATI 24B-3/Z=17 NR. PT14017
Part # 24B-3/Z=17 NR. PT14017
BDI # 840703
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-3
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
8.163
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.924
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Rough Bore
PHS 24B-3BH21
Description
PHS 24B-3BH21 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-3BH21
BDI # 1286926
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-3
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.064
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.853
Pitch Diameter - Millimeter:
255.63
Mounting Method:
Rough Bore