Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
5.846
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
6.654
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
148.5
Mounting Method:
Rough Bore
PHS 32B-1C42
Description
PHS 32B-1C42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-1C42
BDI # 1287245
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
26.763
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.888
Pitch Diameter - Millimeter:
679.78
Mounting Method:
Rough Bore
PHS 32B-1C48
Description
PHS 32B-1C48 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-1C48
BDI # 1287247
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
30.58
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
31.714
Pitch Diameter - Millimeter:
776.72
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
10.252
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
11.254
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Rough Bore
32B-1/Z=15 NR. PS16015
Description
SATI 32B-1/Z=15 NR. PS16015
Part # 32B-1/Z=15 NR. PS16015
BDI # 840678
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
9.619
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.608
Other Features:
30MM Plain Bore
Pitch Diameter - Millimeter:
244.33
Mounting Method:
Rough Bore